Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Stainless Steel, Trefoil Co (10 Pack), 10PK
Mfr # CCSSTR2025-X
Zoro # G604859490
product price: $661.99
/pk 10, $66.20/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamp Type Stainless Steel Cable Cleat
- Color Natural
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter of 20-25mm
- Standards IEC 61914:2015
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCSSTR2025-X
- Zoro # G604859490
- UPC # 61305662470
- Country of Origin Mexico
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Stainless Steel Cable Cleat |
Color | Natural |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter of 20-25mm |
Standards | IEC 61914:2015 |
Material | Stainless Steel |
Temp. Range | 140 Degrees F to -40 Degrees F |
Maximum Operating Temperature (°F) | 140 |
Product Type | Stainless Steel Cable Cleat |
Minimum Operating Temperature (°C) | -40 |
Maximum Installation Temperature (°F) | 140 |
Maximum Installation Temperature (°C) | 60 |
Minimum Installation Temperature (°C) | -40 |
Resistance Properties | Flame-Resistant |
Minimum Operating Temperature (°F) | -40 |
Maximum Operating Temperature (°C) | 60 |
Environment | Indoor and Outdoor |
Minimum Installation Temperature (°F) | -40 |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCSSTR2025-X Stainless Steel Trefoil Cable Cleat offers protection against extreme environments and high short circuit current faults. The cable cleat is certified to IEC 61914:2015, tested up to 172kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 20-25mm and installs using a separately sold mounting bracket or direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Features 316L SS and removable spacer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 240/480V AC (31EH07)
- HUBBELL Boot, Weatherproof, Blk (HBL6036)
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- GARDNER BENDER Plastic Kwik Clip, 1/2", PK4 (GKK-1550)
- Panduit Cable Clamps & Clips