Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK
Mfr # CCPLTR3745-X
Zoro # G604859568
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter 37-45mm
- Standards IEC 61914:2015
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCPLTR3745-X
- Zoro # G604859568
- UPC # 61305669083
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter 37-45mm |
Standards | IEC 61914:2015 |
Material | Nylon |
Temp. Range | 140 Degrees F to -40 Degrees F |
Maximum Operating Temperature (°C) | 60 |
Maximum Installation Temperature (°F) | 140 |
Resistance Properties | Flame-Resistant |
Maximum Operating Temperature (°F) | 140 |
Environment | Indoor and Outdoor |
Minimum Installation Temperature (°C) | -40 |
Maximum Installation Temperature (°C) | 60 |
Minimum Installation Temperature (°F) | -40 |
Minimum Operating Temperature (°F) | -40 |
Product Type | Polymer Cable Cleat |
Minimum Operating Temperature (°C) | -40 |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
The CCPLTR3745-X Polymer Trefoil Cable Cleat is ideal for medium to high short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 136kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 37-45mm and installs direct to the cable tray rung via fixing holes and user-supplied M10 bolt. Features glass filled nylon material and rounded edges for cable insulation protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- GB CLAMP PLSTC BLK 1/2""CD12 (PPC-1550UVB)
- Panduit Cable Clamps & Clips