Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK
Mfr # CCPL1H5157-X
Zoro # G804859184
product price: $409.99
/pk 10, $41.00/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Single Cables w/a Cable Diameter 51-57mm
- For Use On Short-Circuit Protection
- Standards IEC 61914:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCPL1H5157-X
- Zoro # G804859184
- UPC # 61305673301
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Single Cables w/a Cable Diameter 51-57mm |
For Use On | Short-Circuit Protection |
Standards | IEC 61914:2015 |
Material | Nylon |
Temp. Range | 140 Degrees F to -40 Degrees F |
Application | Short-Circuit Protection |
Minimum Operating Temperature (°C) | -40 |
Maximum Operating Temperature (°C) | 60 |
Minimum Operating Temperature (°F) | -40 |
Maximum Installation Temperature (°C) | 60 |
Environment | Indoor/Outdoor |
Minimum Installation Temperature (°F) | -40 |
Resistance Properties | Flame-Resistant |
Minimum Installation Temperature (°C) | -40 |
Maximum Operating Temperature (°F) | 140 |
Maximum Installation Temperature (°F) | 140 |
Product Type | Polymer Cable Cleat |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCPL1H5157-X Polymer One-Hole Cable Cleat is ideal for lower to medium short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 69.5kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 51-57mm and installs direct to the cable tray rung via fixing hole and user-supplied M10 bolt. Features glass filled nylon material and rounded edges for cable insulation protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1210BD)
- CHAINFLEX Run Tray Cable, Copper, 14 AWG, Gry (CF140US-25-02)
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- Panduit Cable Clamps & Clips