Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, Trefoil Configura (10 Pack), 10PK
Mfr # CCALTR3741-X
Zoro # G704858553
product price: $815.99
/pk 10, $81.60/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter of 37-41mm
- Temp. Range 140 Degrees F to -40 Degrees F
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCALTR3741-X
- Zoro # G704858553
- UPC # 61305675540
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter of 37-41mm |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Aluminum |
Standards | IEC 61914:2015 |
Maximum Installation Temperature (°F) | 140 |
Minimum Installation Temperature (°F) | -40 |
Product Type | Aluminum Cable Cleat |
Maximum Operating Temperature (°F) | 140 |
Minimum Installation Temperature (°C) | -40 |
Minimum Operating Temperature (°F) | -40 |
Maximum Installation Temperature (°C) | 60 |
Maximum Operating Temperature (°C) | 60 |
Resistance Properties | Flame-Resistant |
Minimum Operating Temperature (°C) | -40 |
Environment | Indoor/Outdoor |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCALTR3741-X Aluminum Trefoil Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 114kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 37-41mm and installs direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.62" L Miniature Cable Tie BK PK 1000 (TY23MX)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- VICTRON ENERGY BlueSolar MPPT 100/30 (SCC020030200)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- Panduit Cable Clamps & Clips