Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, 2-Hole Configuration (10 Pack), 10PK
Mfr # CCAL2H4658-X
Zoro # G304858342
product price: $520.99
/pk 10, $52.10/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Single cables w/a cable diameter of 46-58mm
- Material Aluminum
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCAL2H4658-X
- Zoro # G304858342
- UPC # 61305674744
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Single cables w/a cable diameter of 46-58mm |
Material | Aluminum |
Temp. Range | 140 Degrees F to -40 Degrees F |
Standards | IEC 61914:2015 |
Maximum Operating Temperature (°F) | 140 |
Minimum Operating Temperature (°F) | -40 |
Maximum Installation Temperature (°F) | 140 |
Resistance Properties | Flame-Resistant |
Maximum Installation Temperature (°C) | 60 |
Minimum Operating Temperature (°C) | -40 |
Minimum Installation Temperature (°C) | -40 |
Product Type | Aluminum Cable Cleat |
Environment | Indoor/Outdoor |
Maximum Operating Temperature (°C) | 60 |
Minimum Installation Temperature (°F) | -40 |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCAL2H4658-X Two-Hole Aluminum Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 131kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 46-58mm and installs direct to the cable tray rung via fixing holes and user-supplied M10 bolts. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (KLDR07.5)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- BRISKHEAT Thermocouple, Type K, 10 ft., Indoor/Outdoor use (TAKN10-DA)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - Natural White (CCUC1-025-100-NATURAL)
- Panduit Cable Clamps & Clips