Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, 1-Hole Configuration (10 Pack), 10PK
Mfr # CCAL1H5157-X
Zoro # G304858366
product price: $505.99
/pk 10, $50.60/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Single cables w/a cable diameter of 51-57mm
- Material Aluminum
- Standards IEC 61914:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCAL1H5157-X
- Zoro # G304858366
- UPC # 61305673751
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Single cables w/a cable diameter of 51-57mm |
Material | Aluminum |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Minimum Installation Temperature (°F) | -40 |
Minimum Installation Temperature (°C) | -40 |
Minimum Operating Temperature (°C) | -40 |
Maximum Operating Temperature (°F) | 140 |
Maximum Installation Temperature (°C) | 60 |
Resistance Properties | Flame-Resistant |
Environment | Indoor/Outdoor |
Product Type | Aluminum Cable Cleat |
Maximum Operating Temperature (°C) | 60 |
Maximum Installation Temperature (°F) | 140 |
Minimum Operating Temperature (°F) | -40 |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCAL1H5157-X One-Hole Aluminum Cable Cleat is ideal for lower to medium short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 93.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 51–57mm and installs direct to the cable tray rung via fixing hole and user-supplied M10 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 25A, 600V AC, Indicating (FRS-R-25ID)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Nickel, 15A Kit (RCT200NI)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- ANCOR Ancor Stainless Steel Cushion Clamp - 3-1/2" (89mm) - 10 Piece (404352)
- Panduit Cable Clamps & Clips