Shop All Enclosure Covers & Accessories
Panduit
BLANK PANEL FOR QPP24BL
Mfr # QPPBBL
Zoro # G0785916
product price: $5.65
/ea
Sold in multiples of 15 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Black
- Includes Built-In Strain Relief Bar
- Overall Depth (mm) 55.88
- Standards Met RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # QPPBBL
- Zoro # G0785916
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Overall Depth (mm) | 55.88 |
Overall Height (In.) | 0.81 |
Overall Width (mm) | 105.41 |
Overall Width (In.) | 4.15 |
Overall Depth (In.) | 2.2 |
Overall Height (mm) | 20.57 |
Details
Item | Blank Panel |
Material | Polycarbonate |
Color | Black |
Includes | Built-In Strain Relief Bar |
Standards Met | RoHS Compliant |
Product Type | Blanking Panel |
Patch Panel Style | Panel Blank |
Product Line | QuickNet |
Product Name | QuickNet QPPBBL Blank Panel |
Number of Ports | 6 |
Number of Pairs | 24 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 208-480VAC In 8A, Dpdt (RM22TG20)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 50 ft. (143)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- PRIME-LINE FERRULE/STOPS 3/16"" CD2 (GD12153)
- CORDMATE Elbow Inside 90D Wht (C17)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- Panduit Enclosure Covers & Accessories