Shop All Cable Clamps & Clips
Panduit
Adj. Rel. Clamp, #6 Screw (M3), .69" (17
Mfr # ARC.68-S6-C
Zoro # G2753505
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Color White
- Material Polypropylene
- Width 1"
- Overall Length 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ARC.68-S6-C
- Zoro # G2753505
- UPC # 7498358538
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1" |
Width | 1" |
Overall Length | 1 inch |
Overall Width (In.) | 1 |
Maximum Bundle Diameter (mm) | 17.3 |
Maximum Bundle Diameter (In.) | 0.68 |
Overall Height (In.) | 0.41 |
Mounting Hole Diameter (mm) | 3.8 |
Overall Width (mm) | 25.4 |
Overall Length (mm) | 25.4 |
Overall Length (In.) | 1 |
Overall Height (mm) | 10.4 |
Mounting Hole Diameter (In.) | 0.15 |
Description
Adj. Rel. Clamp, #6 Screw (M3), .69" (17.5mm) Bundle, WH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 25A (1EJL1)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-560-SP1)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- Panduit Cable Clamps & Clips