Shop All Cable Ties
Panduit
6.2" L Intermediate Cable Tie BK PK 100
Mfr # SG150I-C0
Zoro # G1968407
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 6.2"
- Color Black
- Width 0.17"
- Color - Cable Tie Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SG150I-C0
- Zoro # G1968407
- UPC # 074983784318
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6.2" |
Width | 0.17" |
Width - Cable Tie | 0.17" |
Max. Bundle Dia. | 1.50" |
Approximate Length - Cable Tie | 6" |
Length - Cable Tie | 6.20" |
Approximate Length | 6" |
Nominal Max. Bundle Dia. | 1 1/2 in |
Actual Length | 6.2 in |
Nominal Length | 6 1/2 in |
Minimum Bundle Diameter (mm) | 0.8 |
Overall Length (In.) | 6.2 |
Minimum Bundle Diameter (In.) | 0.03 |
Body Width (mm) | 4.3 |
Overall Length (mm) | 157 |
Maximum Bundle Diameter (In.) | 1.5 |
Body Width (In.) | 0.168 |
Maximum Bundle Diameter (mm) | 38.1 |
Description
Cable Tie, Standard, Actual Length 6.2 in, Width 0.17 in, Nominal Length 6 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Intermediate, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK25 (85-380)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 5 Pin, 15A (8501NR41)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 25 ft. (2117)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (PLT2I-C0)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- ACT Standard Cable Tie, L 17", 50 Lbs, Black (17-50-UV-100)
- Panduit Cable Ties