Shop All Terminal Blocks
Panduit
100 PR BLOCK 110 WITH LEGS KIT, CAT5E FIELD TERM LABEL 20-
Mfr # P110KB1004Y
Zoro # G1236944
product price: $78.25
/ea
Sold in multiples of 2 for $156.50
Free Shipping & Returns
$156.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Electric Ivory
- Includes (1) 100-Pair Base with Legs, (20) 4-Pair Connecting Blocks, (4) 5-Pair Connecting Blocks, (2) Label and Label Holders
- Overall Depth (In.) 3.38
- Overall Height (In.) 3.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P110KB1004Y
- Zoro # G1236944
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Overall Depth (In.) | 3.38 |
Overall Height (In.) | 3.45 |
Overall Width (In.) | 10.71 |
Details
Material | Polycarbonate |
Color | Electric Ivory |
Includes | (1) 100-Pair Base with Legs, (20) 4-Pair Connecting Blocks, (4) 5-Pair Connecting Blocks, (2) Label and Label Holders |
Standards Met | Exceeds ANSI/TIA-568.2-D Category 5e standard |
Number of Ports | 24 |
Product Type | Hardware Connectivity Kit |
Number of Pairs | 100 |
Performance Level | Category 5e |
Note | P110KB1004Y replaces P110KB1004 |
Package Contents | 1 x Base, 4-pair Connector kit with five 4-pair connectors, 1 x 5-pair Connector per row of 25 pairs, 2 x Label holders, 2 x White designation labels |
Product Name | P110KB1004Y Pan-Punch 110 Category 5e System Hardware Connectivity Kit |
Additional Information | Exceed TIA/EIA-568-B.2 Category 5e standard, Field terminable, Ideal for use in cross-connects and consolidation point applications, Provide pre-packaged components necessary for termination, Include required quantity of bases and connecting blocks, label holders and labels |
Termination | 110 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (DT620)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- EATON Terminal Block Marker Cards Other Electrical Component, 10PK (XBMUCTMF5)
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC (6ZEJ6)
- ZORO SELECT Terminal Strip, 20A, 6 Pole, 300VAC (6ZEH0)
- ALLEN TEL Coax Grounding Block (CT722)
- ZORO SELECT Terminal Strip, 30A, 8 Pole, 600VAC (6YH66)
- Panduit Power Distribution Blocks & Terminal Blocks