Shop All Pump Shaft Seals
Palmetto Packing
Shaft Seal, Axial Lip, 5/8 In, PK6
Mfr # Chekseals 981
Zoro # G4103635
product price: $13.99
/pk 6, $2.33/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Seat Thickness 0.375 in
- Seal Material Nitrile
- Standard Industry Seal Number 981
- Min. Temp. (F) -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # Chekseals 981
- Zoro # G4103635
- Country of Origin Taiwan, Province of China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
For Shaft Diameter | 3/4 in |
Details
Seat Thickness | 0.375 in |
Seal Material | Nitrile |
Standard Industry Seal Number | 981 |
Item | Shaft Seal |
Min. Temp. (F) | -20 Degrees F |
Seal Bore (In.) | 1 15/64 in |
Seal Type | Axial Lip |
Max. Temp. (F) | 225 Degrees F |
Material Content Code | NBR |
Standards | ANAB Accredited, ISO 9001:2000, UL Listed |
Maximum Temperature | 225 Degrees F |
Shaft Seal Type | Axial Lip Seal |
Minimum Temperature | -20 Degrees F |
Compatible with Media Type | Water, Water-Glycol, Water-Soluble Oil |
Gasket Material | Nitrile |
Description
Shaft Seal, For Shaft Diameter 3/4 in, Gasket Material Nitrile, Compatible with Media Type Water, Water-Glycol, Water-Soluble Oil, Shaft Seal Type Axial Lip Seal, Standards ANAB Accredited, ISO 9001:2000, UL Listed, Maximum Temperature 225 Degrees F, Minimum Temperature -20 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 7-1/2 HP Centrifugal Pump 208-230/460V (12A075)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKP6)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51SD-2/A2W)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT6 (B251-112)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1-3/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2-1/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1 In, PK6 (Chekseals 981)
- BELL & GOSSETT Seal Kit (118681LF)
- Palmetto Packing Pump Shaft Seals