Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Kit

  • Mfr # 118681LF

  • Zoro # G1749675


product price: $55.19
/ea

Key Features

For Pump Number
4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 4RD16, 5JPD7, 5JPD8, 5JPD9
Max. Working Pressure (PSI)
125
Includes
Shaft Gasket
Max. Temp. (F)
225 Degrees F
Compatible with Manufacturer Model Number
102206, 102210, 102214, 102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 106189, 106197LF, 2-1/2" AB, 2" BNFI, HV BNFI, PR AB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118681LF
Zoro #
G1749675
UPC #
683328220307
Country of Origin
United States

Details

For Pump Number
4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 4RD16, 5JPD7, 5JPD8, 5JPD9
Max. Working Pressure (PSI)
125
Includes
Shaft Gasket
Item
Seal Kit
Max. Temp. (F)
225 Degrees F
Compatible with Manufacturer Model Number
102206, 102210, 102214, 102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 106189, 106197LF, 2-1/2" AB, 2" BNFI, HV BNFI, PR AB
Compatible with Series
100, 1522, 60 "AA", HD-3, LD-3, MF 60, Obs. 1 1/2", Obs. 1 1/4", Obs. 1", Obs. 2", Obs. HV, PD-35, PD-37
Gasket Material
Nitrile Rubber
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series Family
1522, HD-3, LD-3, MF 60, Obs. 1 1/2", Obs. 1 1/4", Obs. 1", Obs. 2", Obs. HV, PD-35, PD-37, 100, Series 60 "AA"
Compatible with Brand
Bell & Gossett
Compatible Grainger Part Number
4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 4RD16, 5JPD7, 5JPD8, 5JPD9
Compatible Manufacturer Part Number
102206, 102210, 102214, 102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 106189, 106197LF, 2-1/2" AB, 2" BNFI, HV BNFI, PR AB
Compatible Manufacturer Model Number
102206, 102210, 102214, 102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 106189, 106197LF, 2-1/2" AB, 2" BNFI, HV BNFI, PR AB
For Use With Mfr. Model Number
102206, 102210, 102214, 102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 106189, 106197LF, 2-1/2" AB, 2" BNFI, HV BNFI, PR AB
Compatible with Manufacturer Model No.
102206, 102210, 102214, 102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 106189, 106197LF, 2-1/2" AB, 2" BNFI, HV BNFI, PR AB
Compatible with Mfr. Model No.
102206, 102210, 102214, 102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 106189, 106197LF, 2-1/2" AB, 2" BNFI, HV BNFI, PR AB
For Use with Mfr Model Number
102206, 102210, 102214, 102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 106189, 106197LF, 2-1/2" AB, 2" BNFI, HV BNFI, PR AB
Compatible Pump Manufacturer Part Number
102206, 102210, 102214, 102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 106189, 106197LF, 2-1/2" AB, 2" BNFI, HV BNFI, PR AB
Compatible Mfr. Model Number
102206, 102210, 102214, 102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 106189, 106197LF, 2-1/2" AB, 2" BNFI, HV BNFI, PR AB

Description

Seal Kit, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 100, 1522, 60 In.AA In., HD-3, LD-3, MF 60, Obs. 1 1/2 In., Obs. 1 1/4 In., Obs. 1 In., Obs. 2 In., Obs. HV, PD-35, PD-37, Compatible with Series Family 1522, HD-3, LD-3, MF 60, Obs. 1 1/2 In., Obs. 1 1/4 In., Obs. 1 In., Obs. 2 In., Obs. HV, PD-35, PD-37, 100, Series 60 In.AA In., Gasket Material Nitrile Rubber, Includes Shaft Gasket, Compatible with Brand Bell & Gossett

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.