Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TBOLT HUB

  • Mfr # OWCTB4HUB5P

  • Zoro # G514897780


product price: $135.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Mac OS X 11.x Big Sur, ChromeOS, Android, Mac OS X 12.x Monterey, Windows 10 (64-bit), Mac OS X 14.x Sonoma, iPadOS, Mac OS X 13.x Ventura, Windows 11, Linux
Includes
Thunderbolt Hub1 x 0.8M (31 in) Thunderbolt Cable1 x External Power Supply and Power Cable1 x Support Manual for OWC Thunderbolt Hub (digital)1 x OWC Dock Ejector for Mac and Windows (digital download)1 x User Guide for OWC Dock Ejector (digital)
Length
4.6 in
Height
0.67 in
Width
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB4HUB5P
Zoro #
G514897780
UPC #
810586035606
Country of Origin
Thailand

Dimensions

Length
4.6 in
Height
0.67 in
Width
2.87 in

Details

Item
Docking Station
OS Compatibility
Mac OS X 11.x Big Sur, ChromeOS, Android, Mac OS X 12.x Monterey, Windows 10 (64-bit), Mac OS X 14.x Sonoma, iPadOS, Mac OS X 13.x Ventura, Windows 11, Linux
Includes
Thunderbolt Hub1 x 0.8M (31 in) Thunderbolt Cable1 x External Power Supply and Power Cable1 x Support Manual for OWC Thunderbolt Hub (digital)1 x OWC Dock Ejector for Mac and Windows (digital download)1 x User Guide for OWC Dock Ejector (digital)
Color
Dual Color
Watts
60 W
Host Interface
Thunderbolt 4
Connectivity Technology
Wired
Data Transfer Rate
5 GB/s
Number of Displays Supported
2
Thunderbolt
Yes
Supported Resolutions
7680 x 4320, 3840 x 2160, 5120 x 2880
Input Voltage
230 V AC, 120 V AC
Screen Mode
4K, 5K, 8K
Device Supported
Notebook
USB Type-A
Yes
Power Source
Power Adapter
Kensington Security Slot
Yes
Number of USB Ports
5
Number of Thunderbolt 4 Ports
4
Number of USB Type-A Ports
1
Power Source Type
Power Adapter
Interfaces
Thunderbolt 4
Screen Mode Supported
4K, 5K, 8K
Compatible Devices
Notebook
Maximum Power Supply Wattage
60 W
USB Charging Port
5
Operating System
Linux, Mac OS X 11.x Big Sur, Mac OS X 13.x Ventura, Mac OS X 12.x Monterey, Windows 11, Android, Mac OS X 14.x Sonoma, ChromeOS, Windows 10 (64-bit), iPadOS
Maximum Data Transfer Rate
5-GB/s

Description

OWC TBOLT HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.