Shop All Cell Phone Cases
Otterbox
Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro , Mountain Frost
Mfr # 77-93264
Zoro # G010947163
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color CLEAR
- Length 0.66 in
- Material Plastic, Rubber
- Weight 0.187 lbs
- Width 4.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93264
- Zoro # G010947163
- UPC # 840304736317
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.66 in |
Width | 4.21 in |
Details
Color | CLEAR |
Material | Plastic, Rubber |
Weight | 0.187 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Wireless Trackball Keyboard, WKB3150UB (WKB-3150UB)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 14 / 13 Pro / 13 (VTGLA1D228AP05A)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black Crystal (77-94251)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 , Black (77-94620)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- OTTERBOX Symmetry Antimicrobial Case For Apple Iphone 12 / 12 Pro, Black (77-65414)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Big Sur (77-56606)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- OTTERBOX Commuter Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56650)
- Otterbox Cell Phone Cases