Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 25mm, Bright
Mfr # 63520
Zoro # G1746958
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 25.00mm - 0.9843
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63520
- Zoro # G1746958
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 25.00mm - 0.9843 |
Flute Length | 60.00 mm |
Overall Length | 250.00 mm |
Shank Dia. | 25 mm |
Sizes Included | 25mm |
Size (In.) | 1 |
Drill Bit Size | 25.00 mm |
Size- Decimal | 25.00mm (0.9843) |
Drill Bit Dimension Type | Metric |
Drill Size | 25.00mm |
Body Dia. | 25.00 mm |
Size (mm) | 25 |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 25.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X20)
- BON TOOL Bon 84-576 Sledge Hammer, 16 Lb 36" Wood Handle (84-576)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- WARNER 2" Flex Plastic Putty Knife (904)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- Osg Countersinks, Center Drills & Spotting Drills