Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1750405
Zoro # G9285464
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.10mm
- Tap Thread Size M4-0.7
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1750405
- Zoro # G9285464
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 4.10mm |
Tap Thread Size | M4-0.7 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.00mm |
Thread Length | 19.00mm |
Thread Size | M4x0.7 |
Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
75% Thread Drill Size | 3.30 mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 3.33 mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 35.00 mm |
Size | M4 |
Pitch Diameter Limit | D4 |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, HSS-E, TiN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22401)
- KNIPEX 8 in End Cutting Nipper Uninsulated (61 02 200)
- THE BRUSH MAN Bowtie Retractable Roofing Knife (5 Bowtie Blades), 10PK (KNIFE-BOWTIE)
- DRILLCO 2-1/8 2" Depth of Cut Annular Cutter NITRO (92N308)
- OSG Spiral Point Tap, 5/16"-24, Plug, UNF, 3 Flutes, Oxide (2826401)
- OSG Spiral Point Tap, Plug 3 Flutes (1725205)
- OSG Spiral Point Tap, Plug 3 Flutes (1730405)
- OSG Spiral Point Tap, Plug 3 Flutes (12500900)
- OSG Spiral Point Tap, Plug 3 Flutes (34200508)
- OSG Spiral Point Tap, Plug, 3 (1101501505)
- OSG Spiral Point Tap Plug, 3 Flutes (1707201)
- Osg Spiral Point 3-Flute Taps