Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1651505208
Zoro # G8577432
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Shank Dia. 0.800"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651505208
- Zoro # G8577432
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 6-19/64" |
Thread Length | 2-3/32" |
75% Thread Drill Size | 22.25 mm |
65% Thread Drill Size | 57/64 in |
Drill Bit Size | 0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in |
55% Thread Drill Size | 29/32 in |
Thread Size | 1"-8 |
Square Size | 0.6000 in |
Shank Length | 4 3/16 in |
Tap Length Standard | DIN |
Size | 1 |
Pitch Diameter Limit | H6 |
Description
Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 6 9/32 in, VC-10, TiCN, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H6, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-20 (DWT54663)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 51 250)
- OSG Spiral Point Tap, Plug, 3 (2812800)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501608)
- OSG Spiral Point Tap Plug, 3 Flutes (2855601)
- OSG Spiral Point Tap, Plug 3 Flutes (1593800)
- OSG Spiral Point Tap, Plug 3 Flutes (2891401)
- OSG Spiral Point Tap Plug, 3 Flutes (1982900)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506508)
- Osg Spiral Point 3-Flute Taps