Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 4 Flutes
Mfr # 2333605
Zoro # G3229362
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Tap Thread Size 3/4"-10
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2333605
- Zoro # G3229362
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 5" |
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Thread Length | 2" |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 |
Shank Length | 2 15/32 in |
Square Size | 0.4420 in |
55% Thread Drill Size | 17.20 mm |
Drill Bit Size | 0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in |
65% Thread Drill Size | 16.90 mm |
Tap Length Standard | DIN |
Size | 3/4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, High Speed Steel, TiN, Thread Length 3/4 in, 75 Percent Thread Drill Size 16.50, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Service Wrench, Satin, 7-5/8 In, 37mm (J3537M)
- SUMNER Pipe Clamp, Ultra Clamp, 2 To 6 In (781150)
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- IDEAL Fish Tape, Round, Fiberglass, 3 in. L (31-203)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1311702301)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (139601)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- OSG Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF (1302402901)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1650002208)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- Osg Spiral Flute 4-Flute Taps