Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.4650 in., 2 Fl, Carbide
Mfr # 750025516
Zoro # G1688648
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 6.38mm
- Shank Type - Machining Straight
- Shank Dia. 0.2510 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750025516
- Zoro # G1688648
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 6.38mm |
Shank Dia. | 0.2510 in |
Flute Length | 63.00 mm |
Overall Length | 6 in |
Dimension Type | Fractional Inch |
Reamer Size | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Size | 1/4" |
Shank Size | 0.2510" |
Drill Bit Size | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Length | 3.5197 in |
Taper Length | 12.50 mm |
Description
Drill Reamer, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 5/8" Bore ITK Plus Non-Ferrous Metal, 10" x 80 Teeth (P10080N)
- PALADIN TOOLS Die 22-12 Awg Open Barrel Blister (PA2033)
- TECHNIKS ER Collet, TG100, 5/16 in. (04010-5/16)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (26 11 200)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Osg Carbide Chucking Reamers