Shop All Carbide End Mills
Osg
Carbide End Mill, 3/4in dia, 1-1/2in Cut L
Mfr # 20557503
Zoro # G1746486
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/4"
- Overall Length 4 in
- Number of Flutes 5
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20557503
- Zoro # G1746486
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/4" |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Corner Radius | 0.09 in |
Milling Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, EXO, Weldon Flat, Fractional Inch, 0.09 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Wire Grip - 1.13" to 1.49" Size Range (00670-100)
- RIDGID Tool Box, For 1ed99 (93497)
- SPEEDAIRE Air Gun, Short Leaver, 18" Extension Size (458J45)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (HP434-1872)
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L (404-3150)
- OSG Carbide End Mill, 3/32in dia., 3/8in Cut L (500-0938)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (400-5000)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- OSG End Mill, Carbide, 1/4, 3 FL, SGL Sq End, CC (20421700)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/4"Dia 1-1/2"Loc 4"Oal W/.040" Radius (CR1330)
- Osg End Mills