Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-4807-25 9 x 12 in. She Dreams Mermaid Planked Wood Wall Decor by Cheryl Overton
Mfr # 0004-4807-25
Zoro # G803885603
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-4807-25
- Zoro # G803885603
- UPC # 713049406138
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: She Dreams Mermaid
- Artist: Cheryl Overton
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- DMI Ring Cushion, 18"L x 15"W Foam Red (513-7614-9910)
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- DESIGN TOSCANO Royal Egyptian Scarab Treasure Box (WU72299)
- ELK STUDIO Hatching Turtle Bookends Pair (93-19337/S2)
- JECO 16 x 20 in. Tree Oil Paint Wall Decor, Blue (HD-WD028)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 35x35 (WAP0048-C3535GG)
- VASER DESIGNS Coffee Themed Wall Art - Espresso Your Mind (VA3546155)
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- TRADEMARK FINE ART Viv Eisner 'Folk Snowman Ii' Canvas Art, 24x24 (WAG13223-C2424GG)
- One Bella Casa Wall Art & Decor