Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" High Backless Black Square Metal Barstool

  • Mfr # CH-31320-30-BK-GG

  • Zoro # G3605782


product price: $59.59
/ea

Key Features

Overall Height
30
Overall Width
17
Finish
Black Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31320-30-BK-GG
Zoro #
G3605782
UPC #
889142002864
Country of Origin
China

Dimensions

Overall Height
30
Overall Width
17
Seat Height Range
30"
Seat Width
12 in
Seat Depth
12 in
Seat Height Min.
30 in
Seat Height Max.
30 in
Overall Depth
17 in
Seat Height - Maximum
30 in
Structural Material Thickness
19 ga

Details

Color
Black
Finish
Black Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
Seat Material
Metal
Frame Material
Metal
Backrest
Backless
Caster Type
Plastic Glides
Weight Capacity
500 lb
Item
Bar Stool
Number of Casters
0
Features
Indoor or Outdoor Use
Application
Outdoor, Residential, Indoor, Commercial
Assembled/Unassembled
Assembled
Frame Color
Black
Seat Color
Black
Product Type
Bar Stool
Assembly
Assembled
Arm Style
Armless
Foot Type
Glides
Support Style
Independent Legs
Foot Material
Plastic
Number of Leg Braces
4
Seat Structural Material
Metal
Stacking
Stackable
Stack Capacity
4
Structural Material Finish
Powder Coated
Includes Back
No Backrest

Description

Bar Stool, Overall Height 30 in, Overall Width 17 in, Overall Depth 17 in, Seat Width 12 in, Seat Depth 12 in, Seat Color Black, Back Color Not Applicable, Frame Color Black, Seat Material Metal, Frame Material Metal, Assembled, Arm Style Armless, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.