Shop All Bilge Pumps
Olympian Athlete
50002344 Bilge Pump Hose Kit
Mfr # OL136872
Zoro # G203679048
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympian Athlete
- MFR # OL136872
- Zoro # G203679048
- UPC # 654204702569
- Country of Origin China
- Category Bilge Pumps
Description
Features
- Bilge Pump Hose Kit.
- Size - 3/4 in. x 5 ft.
- Includes Plastic Bilge Hose, Plastic Thru-Hull Fitting & 2 Stainless Steel Clamps.
- For Use Above Waterline Only.
- Dimension - 8.25 x 7.75 x 3 in.
- Item Weight - 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Seal Kit (118681LF)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010-HT)
- DANNER Pool-Care 300GPH Pump 25' Cord, Stainless Steel Imp Shaft. GHT Outlet (2540)
- MOYNO Pump Repair Kit, Moyno (3119031000)
- WHALE MARINE Orca Auto 1300 12V Automatic Bilge Pump (BE1482)
- RULE 800GPH Standard Bilge Pump - 24V (20DA-24)
- JOHNSON PUMP 2200GPH Ultima Combo Auto Bilge Pump - 12V (02274-001)
- ATTWOOD MARINE Attwood Heavy Duty Bilge Pump 1700 Gph (4730-4)
- ATTWOOD MARINE Attwood Sahara MK2 S800 Bilge Pump 800 GPH - 12V - Automatic (5508-7)
- VALENCIA PIPE Pump A Way Manual Non-Submersible Hand Pump (9136)
- WHALE MARINE Orca 2000 GPH Submersible Bilge Pump 12V (BE2002)
- Olympian Athlete Bilge Pumps