Shop OLIVER BY HONEYWELL

Women's Loafer Shoe, 7 1/2 Leather Upper, Steel Toe, 5 in H, Black, 49430-BLK

  • Mfr # 49430-BLK

  • Zoro # G2387662


product price:  $90.45
/pr

Key Features

Footwear Width
M
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49430-BLK
Zoro #
G2387662
UPC #
86189101158
Country of Origin
China

Dimensions

Footwear Width
M
Size
7 1/2
Heel Height
1/2 in
Height
5 in
Width
M
Size (PRINT)
7 1/2
Overall Height
5 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Upper Material Description
Synthetic
Upper Boot Material
All Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.24
Insulated
No
Max. Heat Rating
572 Degrees F
Midsole Material
Polyurethane
Conductive
No
Static Dissipative
Yes
Insole System
Removable
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.72
Liner Material
Nylon
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non Metallic Upper
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.71
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
For Outdoor Traction
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Slip Resistant
Footwear Construction Type
Cemented
Style Number
49430-BLK
CSA Footwear Standard
Grade 1 Toecap
Insulation Type
None
Predominant Footwear Color
Black
Standards
ASTM F2413-11
Removable Insole
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.71
Slip-Resistance Value - Mark II - Oily
0.24
Insole Technology
Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Construction
Cemented
Closure
Lace Up
Style Family
Loafer Shoe
CSA Standards Met
Grade 1 Protective Toecap
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 49430-BLK, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.