This item is Discontinued.

No Product Image Available

Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Black, 45645Z-BLK (Discontinued)

  • Mfr # 45645Z-BLK
  • Zoro # G002581962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45645Z-BLK
Zoro #
G002581962
UPC #
-
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
45645Z-BLK
Upper Boot Material
All Leather
Waterproof
No
For Outdoor Traction
Yes
Waterproof Type
None
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Upper Material Description
Synthetic
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Insulated
No
CSA Footwear Standard
Grade 1 Toecap
Upper Material
Leather
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Shank Material
Nylon
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Wide Toe Cap
Outsole Material
Rubber
Max. Heat Rating
250 Degrees F
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.25
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Conductive
No
Footwear Construction Type
Cemented
Insulation Type
None
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Insole System
Removable
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Nylon
Footwear Sole Pattern
Slip Resistant
Removable Insole
No
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
CSA Standards Met
Grade 1 Protective Toecap
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Oily
0.25
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Wet
0.58
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 45645Z-BLK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.