Shop All Water Testing Meter Accessories
Ohaus
Pen Meter Electrode, ORP, Plastic, 76mm L
Mfr # R10 ST
Zoro # G2444106
original price:
$93.98
35% off
new price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: ORP
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Type ORP
- Body Material plastic
- Measurement Range -1000mV to 1000mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # R10 ST
- Zoro # G2444106
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 76 mm |
Diameter | 25mm |
Details
Sub-Category | Electrodes: ORP |
Item | Pen Meter Electrode |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Type | ORP |
Body Material | plastic |
Measurement Range | -1000mV to 1000mV |
Description
Pen Meter Electrode, ORP, Measurement Range -1000mV to 1000mV, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 25mm, Length 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Carboy, Pp, 20-Liter (34002)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- YSI Maintenance Kit (5745)
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- OAKTON pH/Conductivity benchtop meter w probe (WD-35414-00)
- Ohaus Water Quality Testing