Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

pH/Conductivity benchtop meter w probe

  • Mfr # WD-35414-00

  • Zoro # G4016013


product price: $2,467.99
/ea
Free Shipping & Returns

Key Features

For Use With
OAKTON Conductivity probes and pH probes
Includes
AC Adapter, Conductivity/Temperature Probe, Electrode Holder, pH Electrode
Features
auto buffer recognition, Bidirectional RS-232, Cal-due alarms, Electrode status, oversized liquid display, Password protection, Takes up less bench space, up to 500 point nonvolatile memory with time and date stamp
Application
pH measurement for drinking water, food , pools, laboratory and pharmeceuticals
Sub-Category
Mutiparameter benchtop meters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD-35414-00
Zoro #
G4016013
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Benchtop Multiparameter Meter
For Use With
OAKTON Conductivity probes and pH probes
Includes
AC Adapter, Conductivity/Temperature Probe, Electrode Holder, pH Electrode
Features
auto buffer recognition, Bidirectional RS-232, Cal-due alarms, Electrode status, oversized liquid display, Password protection, Takes up less bench space, up to 500 point nonvolatile memory with time and date stamp
Application
pH measurement for drinking water, food , pools, laboratory and pharmeceuticals
Sub-Category
Mutiparameter benchtop meters
pH Accuracy
+/-0.002 pH
ORP Resolution
0.1 mV, 1 mV
Salinity Accuracy
+/-1% FS
Number of Tests
500
ORP Accuracy
+/-0.2 mV or 0.05%, Whichever is Greater
pH Resolution
0.001 pH, 0.01 pH, 0.1 pH
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
TDS Concentration Range - Minimum
0 ppt
Conductivity Range - Maximum
500 mS
TDS Concentration Range - Maximum
500 ppt
pH Range - Maximum
20 pH
Test Parameters
Conductivity, Ion, ORP, pH, Salinity, Total Dissolved Solids, Temperature
Conductivity Accuracy
+/-1% FS
Product Type
Benchtop Multiparameter Meter
Conductivity Range - Minimum
0 mS
Oxidation-Reduction Potential - Minimum
-2,000 mV
Data Logging Included
Data Recorded
Temperature Compensation
Automatic, Manual
pH Range - Minimum
-2 pH
Oxidation-Reduction Potential - Maximum
2,000 mV
Salinity - Maximum
80 ppt
Salinity - Minimum
0 ppt

Description

Benchtop Multiparameter Meter, Includes AC Adapter, Conductivity/Temperature Probe, Electrode Holder, pH Electrode, Manufacturers Warranty Length 3 yr, Number of Tests 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.