Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 2.8"D
Mfr # 30400162
Zoro # G2115640
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8 in
- Height 1.1 in
- Material Anodized Aluminum
- Base Material Aluminum
- Width 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400162
- Zoro # G2115640
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Height | 1.1 in |
Width | 1.9 in |
Overall Length | 2 3/4 in |
Overall Width | 1 7/8 in |
Well Depth | 36 7/8 mm |
Well Diameter | 11 1/2 mm |
Details
Item | Modular Block |
Material | Anodized Aluminum |
Base Material | Aluminum |
For Use With | 1.5 mL Microcentrifuges |
Product Type | Dry Bath Block |
Number of Wells | 20 |
Includes Thermometer Well | Yes |
Volume Capacity | 1.5 mL, 11.5 mL |
Description
Modular Block, Material Aluminum, For Use With 1.5mL Microcentrifuges, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER G04276, Pressure Line, 10 micron, Outside-In (MF0059860)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (25-1NP OSL)
- SPEEDAIRE Filter Element (PN2142013G)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End, PK 50 (FFS144-50K)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- PARKER Body Connector Kit, Series 07 (PS854P)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi (4ZM07)
- SPEEDAIRE Kit, Auto Drain, Speedaire Compact (4ZK18)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL45)
- Ohaus Pneumatic System Components