Carbo Titanium Bent Scissors; 8 in.
Mfr # OF518934
Zoro # G503793727
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officespace
- MFR # OF518934
- Zoro # G503793727
- UPC # 747216975226
- Country of Origin China
- Category Scissors
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Bent scissors feature titanium-bonded blades that are eight times stronger than steel to stay sharper longer. High-leverage, ergonomic handle reduces fatigue for maximum comfort. Material deflector helps you maintain a smooth cut for consistent performance. Pointed tip allows you to make precise, detailed cuts.
Specifications- Size: 8 in.
- Weight: 1.9375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Bankers Clamp, Small, 3.25" Length, PK36 (87214)
- SHIMPO Digital Force Gauge, 6 Digit LCD, 98N (FG-3006)
- PACON Composition Book, 0.5", 100 Sheets (2425)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- OFFICESPACE 8 in. Straight Scissors with Antimicrobial Protection (OF2656763)
- WESTCOTT Scissors, 9 In. L, Multipurpose (43319)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18091)
- GINGHER Scissors, 6 in., SS, Multipurpose (220070-1001)
- KNIPEX Electrician Shears, 6-1/4", Stainless Stl (95 05 155 SBA)
- MILTEX INTEGRA Operating Scissors, 6.5in, Straight with Sharp/Blunt Tip (5-18)
- EXCEL BLADES Curved Lexan Scissors 5.5 in. (55533IND)
- Officespace Scissors