Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Value Mesh Two Tone Vest

  • Mfr # LUX-XTTM-OXL

  • Zoro # G7949403


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Color
Orange/Red
Size
XL
ANSI Class
Unrated
Material
Polyester
Back Stripe Pattern
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XTTM-OXL
Zoro #
G7949403
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Vest Size
XL
Length
29 in
Fits Chest Size
44" to 46"

Details

Item
High Visibility Vest
Color
Orange/Red
ANSI Class
Unrated
Material
Polyester
Back Stripe Pattern
None
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Features
Two-Tone Striping, expandable, elastic side straps
Standards
ANSI/ISEA 107-2015 Type R Class 2
Number of Outside Pockets
0
Number of Inside Pockets
1

Description

High Visibility Vest, ANSI Class Unrated, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern None, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Two-Tone Striping, expandable, elastic side straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.