Shop All Water Testing Meter Accessories
Oakton
pH/CON 700 Benchtop Meter w/Stand
Mfr # WD-35413-20
Zoro # G4780736
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Benchtop
- Includes Electrode stand
- Manufacturers Warranty Length 3 yr
- Displayed Temperature Range 0 Degrees to 100 Degrees C
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35413-20
- Zoro # G4780736
- Country of Origin Singapore
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | pH/CON 700 Benchtop Meter w/Electrode Stand |
Sub-Category | Benchtop |
Includes | Electrode stand |
Displayed Temperature Range | 0 Degrees to 100 Degrees C |
Waterproof | No |
Automatic Temperature Compensation | Yes |
Description
pH/CON 700 Benchtop Meter w/Electrode Stand, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 100 Degrees C, Includes Electrode stand, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN SAMPLING Waste Sampler, Barrel, 130mL Cap (BA395C)
- RPI L-Isoleucine, 25g (I54020-25.0)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, RED, PK5 (HS29025J)
- WHEATON Glass Jar, 16 oz, PK12 (W216911)
- OAKTON pH/Conductivity benchtop meter w probe (WD-35414-00)
- OAKTON Ph Meter Electrode, Cole Parmer (WD-35641-51)
- OAKTON Conductivity Probe, 316 Stainless Steel (19500-45)
- OAKTON ION 700 METER W/PH ELCTRD/ATC PRB/STND (WD-35419-20)
- OAKTON PH METER REPL ELCTRD EPOXY BOD (WD-35805-00)
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35618-05)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- Oakton Water Testing Meter Accessories