Shop All Vanity Lights
Nuvo
Solano Medium Vanity LED Black and Brushed Brass White Acrylic Lens
Mfr # 62/1538
Zoro # G809578974
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Style Contemporary
- Color Temp. 3000K
- Finish Matte Black
- Lamp Watts 26W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1538
- Zoro # G809578974
- UPC # 45923615382
- Country of Origin China
- Category Vanity Lights
Dimensions
Width | 24 in |
Depth | 4.25 in |
Details
Voltage | 120V |
Style | Contemporary |
Color Temp. | 3000K |
Finish | Matte Black |
Lamp Watts | 26W |
Lamp Included | Integrated |
Standards | cETLus Listed |
Dimmable | Yes |
Material | Steel, Acrylic |
Lens Finish | White |
Location Rating | Damp |
Lamp Count | 1 |
CRI | 90 |
Lamp Base | Integrated |
Lumens | 2080 |
Installation | Up or Down |
Light Direction | Down |
Lamp Shape | Integrated LED |
Description
The design of the Solano 62-1538 integrated LED medium bathroom vanity-light is sleek and minimalist, with a simple yet elegant shape. The stylish fixture is finished in black with brushed brass accents accentuate the clean lines and broad backplate. A white acrylic lens houses the diodes to softly diffuse the-light for a warm and comfortable glow. Update a powder room or master bathroom with the Solano vanity-light, stunning-lighting for today's home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Excel T5 22W 6400k G10q-4 replacement light bulb lamp (T5 22W 6400K G10Q-4 EXCEL)
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- EIKO EIKO 150W, T4 Halogen Light Bulb (Q150T4/CL/25)
- NITECORE HC35 2700 Lumen USB Rechargeable 21700 Headlamp (HC35)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- Nuvo Vanity Lights