Shop All Cookware
Nutrichef
Sauce Pot2.5 Work With Nccw14S20S
Mfr # PRTNCCW14S2SP
Zoro # G100681274
product price: $27.99
/ea
$27.99
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
Features: - Stylish Modern Kitchen Cookware Design - Durable & Long Lasting Non-Stick Coating - Heat resistant Lacquer Outside - Induction Compatible - Stain-Resistant & Easy-to-Clean - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's in the Box: - Sauce Pot with Lid, (2.5 Quart) Technical Specs: - Max Temperature: 392° Fahrenheit (200° Celsius) - Construction Material: Pressed Aluminum Metal, Engineered Silicone, Tempered Glass - Interior Coating: Pfluon Non-stick Coating - Exterior Coating: Heat Resistant Lacquer - Coating Thickness: 2.5mm - Metal Material Hardness: 1-2 Level HB - Sauce Pot Size (L x W x H): 14.76’’ x 7.9’’ x 3.54’’ - inches (with Lid)
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
- HOBART Switch, Float , Service Kit (118436)
- WATERWAY Waterway 212-8141 4 in. Poly Storm Rotating Smooth 5-Scalloped Jet Internal; Black (212-8141)
- CRESTWARE Fork, White, 13" L, Stainless Steel (KN07)
- ORTEGA Ortega Taco Seasoning 5lbs (7700860)
- NUTRICHEF Saute Pan (NC3PSAUC)
- NUTRICHEF Large Fry Pan Work With Nccw14S20S (PRTNCCW14SLFP)
- NUTRICHEF 11 Pcs Gold Diamond Kitchenware Set (NCCW11GD)
- NUTRICHEF Cooking Pot Lid Works With Nccw12S (PRTNCCW12CPCOVER)
- NUTRICHEF Sauce Pot With Enamel Coating (NCCIEC45)
- NUTRICHEF Large Fry Pan Work With Nccw11Rdl (PRTNCCW11RDLLFP)
- CRESTWARE Sauce Pan, 8 qt, Aluminum (PAN8)
- Nutrichef Cookware