Shop All Wire Connectors
Nsi Industries
Transformer Stud Connector 350 4 Port
Mfr # TS350-4
Zoro # G1754483
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 6 AWG
- Max. Single Wire Size 350 kcmil
- Max. Voltage 600V
- Application Wire Termination
- Max. Temp. 90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TS350-4
- Zoro # G1754483
- UPC # 662381023650
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 6 AWG |
Max. Single Wire Size | 350 kcmil |
Details
Max. Voltage | 600V |
Application | Wire Termination |
Max. Temp. | 90°C |
Type | Transformer Stud Connector |
Number of Ports | 4 |
Material | Aluminum Alloy |
Assortment | Aluminum Mechanical Splices & Taps |
Description
4 Port Aluminum Dual Rated Transformer Stud Connector 350 MCM -6 AWG Aluminum dual rated transformer stud connectors are versatile and reusable set screw connectors made from 6061T-6 aluminum alloy for superior electrical and mechanical performance. Clear plated for low contact resistance- stud is tin plated copper which provides low contact resistance for connection to transformer. For use with copper and aluminum conductors. Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT268)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 1 (GV2MC01)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 240/480V AC (4MTV1)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- GARDNER BENDER Pushgard 8 Port Push Connector (19-PC8)
- HARTING Han Hsc Male Crimp Contact, PK 25 (09320006105)
- LARSON ELECTRONICS Larson Electronics DCP-11-12V 11 amp Waterproof Transformer Converts 120V 277V AC to 12 - 24V DC (DCP-11-12V)
- QUICKCABLE Stud Extension, 3/8", PK10 (6029-010)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- ANCOR 16-14 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220162)
- Nsi Industries Wire Connectors