Shop All Recessed Lighting Trims
Nora Lighting
MLS 3-Head Trimless Kit, 3500K, 1000lm, MPW Adj. Gimbal/Wall Wash NMIOTL-13-NF-GGW-35X-10-MPW
Mfr # NMP-A30BN
Zoro # G911837242
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NMP-A30BN
- Zoro # G911837242
- UPC # 732180228812
- Country of Origin China
- Category Recessed Lighting Trims
Description
Endless possibilities with Iolite multiples functionality and architectural aesthetics. Iolite multiple recessed family consist of one to three independently adjustable heads, variety of beam distributions and multiple reflector options. Iolite multiple series is a perfect solution for most retail, hospitality and commercial applications.Features: Trimless knife edge appearance Delivering over 1000 lumens per head 3 Field changeable optics included - Premium TIR optics available NIO-REFLTIR Customizable trim options Fixed downlight, adjustable snoot or wall wash Dimmable Utilizes same technology as Iolite Downlight Series COB LED technology or Comfort Dim Warm Dimming 2700K, 3000K, 3500K, 4000K or 5000K at 90+ CRI Available in one, two or three head configurations Black, haze or matte powder white finishesHousing Required: Iolite MLS Three Head Housing NMHIOIC-13LE4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Plastic Led Em, 2 Ap Remote Capacity (APELH2)
- HALO 9 In Led Recesssed (HLC9129301EWH)
- HALO Matte White 6 in. W Aluminum LED Dimmable Recessed Downlight 8.6 W (SLDSL6069S1EMWR)
- MILWAUKEE TOOL Rechargeable Magnetic Headlamp And Task Light (2012R)
- LUXRITE Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack (LR41023-4PK)
- IMPLEMENTOS 6 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (IM1678406)
- ELCO LIGHTING 4 Reflector with Wall Wash Trim" (EL925KC)
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912W)
- ELCO LIGHTING 3 Die-Cast Adjustable Pull Down Trim" (EL2688W)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12CP)
- ELCO LIGHTING 6 Shower Trim (EL319W)
- Nora Lighting Recessed Lighting Trims