Shop All Wire Shelf Units
Nexel
4 Tier Wire Shelving Add-On Unit, Stainless Steel, 60W x 36D x 86H
Mfr # A36608S
Zoro # G908592420
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 36 in
- Height 86 in
- Material 304 Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A36608S
- Zoro # G908592420
- UPC # 707022426633
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 86 in |
Details
Item | Add-On Unit |
Material | 304 Stainless Steel |
Color | Stainless Steel |
Finish | Stainless Steel |
Description
Add-On unit includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Unit allows unit expansion to make the most of storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Bumper (33J797)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Blue (30120BLUEBLANK)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (4511-24HG)
- WESCO Self Priming Lever Drum Pump, 232004 (272210)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- NEXEL Chrome Wire Shelving, 72W X 36D x 63H (36726C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 24D X 74H (24307EP)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 54W x 24D x 86H (A24548B)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Black Epoxy (WR74-2436BK-5)
- Nexel Wire Shelf Units