Shop All Storage Cabinet Parts
Newage Products
Pull out 35L bin
Mfr # 80672
Zoro # G000957820
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cabinets Steel
- Drawer Height 19.29 in
- Width of Cabinet 9.25 in
- Finish - Cabinets Chrome
- Depth of Cabinet 17.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newage Products
- MFR # 80672
- Zoro # G000957820
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 19.29 in |
Width of Cabinet | 9.25 in |
Depth of Cabinet | 17.52 in |
Details
Material - Cabinets | Steel |
Finish - Cabinets | Chrome |
Color | Chrome |
Includes | Pull out 35L bin |
Description
"Save valuable kitchen space with our Pull Out Bin. Tucking neatly into one of your cabinets, our 35L or 50L bin keeps your trash hidden away, helping to retain a clean and minimalist kitchen. The lid helps conceal odors and secure your waste bag for ease of emptying, while the two sizes available suit both large and small households. Made from easy to clean plastic with a steel alloy basket construction, the bin is durable and fuss-free to use. The soft close slide system makes it easy to deposit your trash without any loud slams, while the basket can be easily mounted to the base panel of your kitchen cabinet."
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Bumper (33J797)
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- 80/20 Economy Furniture, Floor Glide, 1/4-20 (2186)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- TRESTON Dividers for L-04 Treston Cabinets, PK10 (V-04)
- WINSOME TRADING Halifax Cabinet For Closet - Office 7 Drawers White (10792)
- GLOBAL INDUSTRIAL Dividers for 6H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298455)
- 3RD HAND HD 3rd Hand Extendable Utility Pole (3-HAND-5'HD)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- Newage Products Storage Cabinet Parts