Shop All Short Bar Stools
National Public Seating
Square Stool with Backrest, Height 22"Black
Mfr # 6622B
Zoro # G7534536
product price: $188.67
/ea
Free Shipping & Returns
$188.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 6600
- Overall Height 35 in
- Caster Type Non-Marring Glides
- Seat Height Range 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6622B
- Zoro # G7534536
- UPC # 604747662202
- Country of Origin Taiwan, Province of China
- Category Short Bar Stools
Dimensions
Overall Height | 35 in |
Seat Height Range | 22 in |
Seat Width | 16 3/4 in |
Seat Depth | 16 1/4 in |
Overall Width | 16 3/4 in |
Overall Depth | 16 1/4 in |
Maximum Seat Height | 22 in |
Adjustable Seat Height | No |
Seat Width/Diameter | 16 3/4 in |
Minimum Seat Height | 22 in |
Description
Square Stool, Base Design Sled-Base Legs, Mobility Stationary, Backrest Yes, Base Color Chrome, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 22 in, Minimum Seat Height 22 in, Overall Height 35 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 3/4 in, ESD Conductive No, Assembled Unassembled, Footring Shape Square, Includes Glides Yes, Load Capacity 300 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE 29.3 in D, 59.7" W, 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- FOREVER LEAF Auburn Faux Snake Plant w/Ceramic Pot (FL05109AUB)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- NATIONAL PUBLIC SEATING Industrial Stool (6716HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 18", Blowmolded Plastic Black (6618)
- FLASH FURNITURE 18 Inch Green Metal Stool, 4PK (ET-BT3503-18-GN-GG)
- National Public Seating Short Bar Stools