Shop All Hard Case Storage
Nanuk Cases
Case with Lid Org with Divider, Orange, 960S-060OR-0A0
Mfr # 960S-060OR-0A0
Zoro # G606126132
product price: $624.95
/ea
Free Shipping & Returns
$624.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 960S-060OR-0A0
- Zoro # G606126132
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 15 |
Overall Height | 26 |
Height | 14.5 |
Depth | 10.8 |
Details
Color | Orange |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Lid Organizer for Nanuk Case |
Item | Case with Lid Org with Divider,Orange |
Weight | 26 |
Load Capacity | 4825 cu.in | 2.79 cu.ft | 79.0 L |
Description
Case with Lid Org with Divider,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 51 250)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20575634R)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001200)
- IRWIN TAP PLUG 5/16""-24NF C (8129)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- NANUK CASES Case with Foam Insert for 28 Knives, Red, 915S-080RD-0A0-21053 (915S-080RD-0A0-21053)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- NANUK CASES Case, Olive, 915S-000OL-0A0 (915S-000OL-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- NANUK CASES Case 903 Empty with First Aid Logo, Red (903S-000RD-PA0-FSA01)
- Nanuk Cases Hard Case Storage