Shop All Flasks
Nalgene
Volumetric Flask, 50 mL, 148 mm H
Mfr # 4000-0050
Zoro # G3920075
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Special Features Gravimetrically Calibrated Individually to Contain/to Deliver at 20 Degrees C, No Meniscus to Confuse Readings, Oval Marking Spot, Wear-Resistant Printing
- Autoclavable Yes
- Sterile/Non-Sterile Non-Sterile
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height - Metric | 148 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 46 mm |
Description
Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Volumetric, Overall Height - Metric 148 mm, USP Specification Not Applicable, Tolerance 0.10 mL, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material Polypropylene, Body Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH PH Electrode (PH105)
- EXTECH pH Electrode, Mini (60120B)
- GLOBAL INDUSTRIAL Splash Guard, Large, 4-1/2W x 23-1/2D x 18H, Clear (732135)
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-18)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 1000mL, Class B, To Contain (TC), ASTME288, 1/Box (8251000)
- TECHNE Glass Cell Culture Flask, 500 mL, 1/ea (21837-30)
- CHEMGLASS Volumetric Flask, 200mL (CG-1617-200)
- Nalgene Labware