Shop All Bottles & Jars
Nalgene
Bottle, 220 mm H, Natural, PK50
Mfr # 312018-1000
Zoro # G3904571
product price: $470.99
/pk 50, $9.42/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Shape Square
- Closure Material Polypropylene
- Screw Closure Size 38-430 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 312018-1000
- Zoro # G3904571
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-430 mm |
Neck Inside Diameter - Metric | 28 mm |
Overall Height - Metric | 220 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 68 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 220 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI pH Sensor (605101)
- GLOBE SCIENTIFIC Funnel, Powder, 180mm, Pp, PK5 (600166)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- Nalgene Bottles & Jars