Shop All Voice & Data Connectors
Murr Elektronik
M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 2m
Mfr # 7000-12421-6340200
Zoro # G100459064
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Cable Type 3 (PUR)
- Material PUR
- Standards DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
- Wire Gauge similar to AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-12421-6340200
- Zoro # G100459064
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Cable Type | 3 (PUR) |
Material | PUR |
Standards | DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform |
Wire Gauge | similar to AWG 22 |
Jacket Material | PUR |
Temp. Range | -25 to +85 °C |
Shielded | no |
Description
M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 2m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300W)
- OMRON Limit Switch, Lever, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QCL-2S)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-11021-6360300)
- MURR ELEKTRONIK 7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 5-pol. clamp section 10-12 mm (7000-78221-0000000)
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12341-0140500)
- Murr Elektronik Voice & Data Connectors