Shop All Wire Connectors
Murr Elektronik
JUNIOR TIMER VALVE PLUG LED, PUR 2x0, 75 black 1.5m
Mfr # 7000-70021-7500150
Zoro # G700448079
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Max. Voltage 10 to 30 V AC/DC
- Ambient Temp. Range -25 to +85 °C
- IP Rating IP65
- Approximate Amperage Rating - Grounding Braid max. 4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-70021-7500150
- Zoro # G700448079
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 18 |
Details
Color | black |
Max. Voltage | 10 to 30 V AC/DC |
Ambient Temp. Range | -25 to +85 °C |
IP Rating | IP65 |
Approximate Amperage Rating - Grounding Braid | max. 4 A |
Connection Material | Cu wire, bare |
Material | PUR/PVC |
Standards | CE conform |
Description
JUNIOR TIMER VALVE PLUG LED, PUR 2x0,75 black 1.5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- POWER FIRST Outlet Strip, 15A, 12 Outlet, 6 ft, Gray (5HN20)
- ABB One Hole Lug Compression Connector, 8 AWG (60104-TB)
- AMPHENOL PT 6C 620 SKT PLUG (PT06A106S)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- Murr Elektronik Wire Connectors