Shop All Programmable Logic Controllers
Moxa
Rs-485 Remote I/O, 8 Ais, -40 To 85°C Operating Temperature.
Mfr # ioLogik R1240-T
Zoro # G4573776
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating temperature Standard Models: -10 to 75°C (14 to 167°F); Wide Temp. Models: -40 to 85°C (-40 to 185°F)
- Built-in Resistor for Current Input 120 ohms
- Input Range 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA (burn-out mode)
- Stop Bits 1, 2 (default = 1)
- Type Differential input
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik R1240-T
- Zoro # G4573776
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
RS-485 remote I/O, 8 AIs, -40 to 85°C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- WERMA 9-28V-DC SOUND MODULE (DE-78604 140 950 50)
- Moxa Programmable Logic Controls (PLC)