Moxa

Rs-485 Remote I/O, 4 Aos, -10 To 75°C Operating Temperature.


product price: $467.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dimensions 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in)
  • Stop Bits 1, 2 (default = 1)
  • Safety UL 508
  • Accuracy ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C
  • Freefall IEC 60068-2-32
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in)

Description

RS-485 remote I/O, 4 AOs, -10 to 75°C operating temperature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.