Shop All Programmable Logic Controllers
Moxa
Rs-485 Remote I/O, 16 Dis, -40 To 85°C Operating Temperature.
Mfr # ioLogik R1210-T
Zoro # G4571545
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital Inputs 16 channels
- Dry Contact On: short to GND; Off: open
- Interface RS-485-2w: Data+, Data-, GND (5-contact terminal block for two serial port)
- Wet Contact (DI to COM) On: 10 to 30 VDC; Off: 0 to 3 VDC
- Protocols Modbus RTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik R1210-T
- Zoro # G4571545
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
RS-485 remote I/O, 16 DIs, -40 to 85°C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS2)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 12/3 (1TMZ9)
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- PHOENIX CONTACT SOLID STATE RELAY MODULE, 10PK (PLC-OSC-24DC/48DC/100)
- Moxa Programmable Logic Controls (PLC)