Shop All Programmable Logic Controllers
Moxa
Rs-485 Remote I/O, 16 Dis, -10 To 75°C Operating Temperature.
Mfr # ioLogik R1210
Zoro # G4575508
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Parity None, Even, Odd (default = None)
- Counter Frequency 2.5 kHz
- EMS EN 55024, EN 61000-4-2 (ESD) Level 3, EN 61000-4-5 (Surge) Level 2; IEC 61000-4, IEC 61000-6
- Interface RS-485-2w: Data+, Data-, GND (5-contact terminal block for two serial port)
- Stop Bits 1, 2 (default = 1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # ioLogik R1210
- Zoro # G4575508
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
RS-485 remote I/O, 16 DIs, -10 to 75°C operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- Moxa Programmable Logic Controls (PLC)