Shop All Programmable Logic Controllers
Moxa
Remote Ethernet I/O, 8Di/8Dio, 2Port Switch, -40 To 75°C
Mfr # ioLogik E1212-T
Zoro # G4578186
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting DIN rail or wall
- Pulse Output Frequency 500 Hz
- Counter Frequency 250 Hz
- Time 561,930 hrs
- Storage temperature -40 to 85°C (-40 to 185°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik E1212-T
- Zoro # G4578186
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
Remote Ethernet I/O, 8DI/8DIO, 2-port Switch, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cut-Off Fitting, 8.00x8.00, Gray, Steel (F88WX)
- ZORO SELECT Twist Lock, Natural, 1.03", Nylon, PK50 (TL-350)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (A806CH)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- ADVANTECH 18-Ch Isolated Di/O Module (ADAM-6050-D)
- Moxa Programmable Logic Controls (PLC)