Shop All Programmable Logic Controllers
Moxa
Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C
Mfr # ioLogik E1214-T
Zoro # G4577459
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting DIN rail or wall
- I/O Mode DI or Event Counter
- Wiring I/O cable max. 14 AWG
- Shock IEC 60068-2-27
- Counter Frequency 250 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik E1214-T
- Zoro # G4577459
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
Remote Ethernet I/O, 6DI/6Relay, 2-port Switch, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Red (304648)
- MERSEN Lugs #6,300mcm 200a, switch /6 (LUG200)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725C)
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- Moxa Programmable Logic Controllers