Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, System And Field Power Input, 45Mr-7210
Mfr # 45MR-7210
Zoro # G4575894
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 45MR-7210: 12 to 48 VDC, 45MR-7210-T: 12 to 48 VDC
- Standards Telcordia SR332
- Analog Input Channels 45MR-3800 Series: 8;45MR-3810 Series: 8
- Initial Insulation Resistance 1000 mega-ohms (min.) @ 500 VDC
- Channels 45MR-7820 Series: 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # 45MR-7210
- Zoro # G4575894
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Strip Length | I/O cable, 9 to 10 mm |
Dimensions | 19.5 x 99 x 60.5 mm (0.77 x 3.90 x 2.38 in) |
Description
Module for ioThinx 4500 Series, system and field power input, -20 to 60°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ground Connector Blk 15A (515CR-000)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GNG5)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- Moxa Programmable Logic Controls (PLC)